Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts
Shop All Colder Products Company Products
Click to view available options
Product Type:
Hose Barb Non-Valved In-line Coupling Body
Hose Barb Non-valved Coupling Insert
Material:
Acetal
Buna-N
Polypropylene
Hose Barb:
1/16 in.
1/8 in.
Overall Length (Metric):
19 mm
19 to 22 mm
21.8 mm
22 mm
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Audible click is heard when coupling has been fully engaged
- Inserts are available in straight-through or shut-off valve flow configurations
†Fits the insert for either the 1/16 or 1/8 in. tube I.D.
‡Tubing sizes must match stated inside and outside diameter.
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Acetal |
Overall Length (English) | 0.9 in. |
Overall Length (Metric) | 22 mm |
For Use With | 3.2 mm |
Min. Operating Temperature (English) | -40°F |
Min. Operating Temperature (Metric) | -40°C |
Hose Barb | 1/8 in. |
Height (Metric) | 12.1 mm |
Height (English) | 0.48 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction