CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: CPC™ SMM0212

 View more versions of this product

Catalog No. 05-112-48

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 22mm
    Temperature Range (English) 32° to 180°F
    Temperature Range (Metric) 0° to 82°C
    Color White
    Height (English) 0.48 in.
    Height (Metric) 12.1mm
    Product Type Hose Barb Non-valved Coupling Insert
    Length (English) 0.9 in.
    Seal Material Buna-N
    Max. Pressure 100psi
    Fits Tubing 3.2mm
    Material Polypropylene
    For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
    Autoclavable No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit