Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts

Catalog No. 0511245 Shop All Colder Products Company Products
Click to view available options
Product Type:
Hose Barb Non-Valved In-line Coupling Body
Hose Barb Non-valved Coupling Insert
Material:
Acetal
Buna-N
Polypropylene
Hose Barb:
1/16 in.
1/8 in.
Overall Length (Metric):
19 mm
19 to 22 mm
21.8 mm
22 mm

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available in straight-through or shut-off valve flow configurations

†Fits the insert for either the 1/16 or 1/8 in. tube I.D.

‡Tubing sizes must match stated inside and outside diameter.

Specifications

Autoclavable Autoclavable
Material Buna-N
Overall Length (English) 0.75 in.
Overall Length (Metric) 19 mm
For Use With 1.6 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Hose Barb 1/16 in.
Height (Metric) 12.1 mm
Height (English) 0.48 in.
Color White
Maximum Pressure 100 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb Non-valved Coupling Insert
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.