Learn More
Description
- Features a base and a 0.91 m (3 ft.) USB cable
- Keep your CR2700 battery charged
- Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs
Specifications
Specifications
| Description | Dark Gray |
| Height (Metric) | 101.6 mm |
| Height (English) | 4 in. |
| Width (Metric) | 63.5 mm |
| Width (English) | 2.5 in. |
| Depth (Metric) | 38.1 mm |
| Depth (English) | 1.5 in. |
| For Use With (Application) | Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling |
| Length (English) | 19.7 in. |
| Dimensions (L x W x H) | 1.5 x 2.5 x 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.