Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cramer™ Rhino Basic Round Stool
Click to view available options
:
Desk height; hand-activated adjustment
Description
- Perfect all-around stool for tight work spaces
- Rhino skin resists chemical and physical damage
- Hand-activated height adjustment, accessible from any direction
Specifications
Specifications
Product Type | Stool |
Diameter (English) Base | 26 in. |
Base Style | One-way adjustment |
Diameter (Metric) Base | 66 cm |
Adjustable | Height |
Shape | Round |
Frame Type | One-way adjustment |
Lift Type | Pneumatic |
Seating Height | Desk Height |
For Use With (Application) | Industrial |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction