Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Leveling Glides
GREENER_CHOICE

Catalog No. 15050297 Shop All Fisherbrand Products
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
This item is not returnable. View return policy
This item is not returnable. View return policy

Crank Adjustable Height Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

  • Crank Adjustable Height Stainless Steel Tables with billet style leveling feet have a 14 gauge, Type 304 stainless steel top.
  • This top has a brushed finish, rolled front & back edges and square turndown sides.
  • The height adjustment range is from 32 in. to 40 in.
  • The crank pump case with folding handle can be located on the left, right or center of the table.
  • The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
  • This table ships assembled.

Specifications

Frame Material Stainless Steel
Height (Metric) 81.3 to 101.6 cm
With Casters No
Width (Metric) 152.4 cm
Height (English) 32 to 40 in.
No. of Shelves None
Warranty 2 Years
Includes Table Assembly
No. of Drawers None
Width (English) 60 in.
Finish #4 Finish
Color Silver
Depth (Metric) 76.2 cm
Adjustable (Height) 32 to 40 in.
Adjustable Yes
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
Depth (English) 30 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.