Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp seals (magnetic) with PTFE/Silicone Septa

Catalog No. p-7204480 Shop All MilliporeSigma Supelco Products
Click to view available options
Color:
Blue, Transparent, Gold
Blue, White, Gold
Silver
For Use With (Equipment):
CE HS500/HS800 Autosamplers
CTC CombiPAL
CTC CombiPAL, 20 mm Crimp Top Vial

Magnetic crimp seals

  • Thinner liner for easier penetration
  • Special PTFE/silicone liner with only 0.05 mm PTFE film (easier penetration that thicker PTFE).
  • Should be used with the SPME vial that has a thicker lip
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Gold
Diameter (Metric) Inner 20 mm
Color Silver
Material Steel, Silicone, PTFE
Septum PTFE/Silicone
No. per Pack 100
Style Open Center
Thickness (Metric) 3 mm
Type Magnetic Crimp Seal
For Use With (Equipment) CE HS500/HS800 Autosamplers
Diameter (Metric) Hole 5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.