Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa Gold Aluminum Seal
Shop All MilliporeSigma Supelco Products
Click to view available options
Material:
Aluminum (Seal), TFE, Butyl Rubber
Description
- The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.

Specifications
Specifications
Diameter (Metric) Inner | 11 mm |
Color | Red, Gold |
Material | Aluminum (Seal), TFE, Butyl Rubber |
Septum | Rubber |
No. per Pack | 100 |
Thickness (Metric) | 1.0 mm |
For Use With (Equipment) | 11 mm Crimp Top Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction