Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Crimp seals with PTFE/Silicone Septa Silver Aluminum Seal
Shop All MilliporeSigma Supelco Products
Click to view available options
Color:
Red, Silver
Red, White, Silver
Silver
Silver, Tan
White, Silver
No. per Pack:
100
1000
Diameter (Metric) Inner:
11 mm
13 mm
20 mm
Description
- May be used to make specialized reaction vessel, by fusing them to top autosampler vials, in order to test the accuracy and reproducibility of the tetrabutylammonium fluoride and iodobenzene diacetateTBAF/PhI(OAc)2 method for detecting water in organic solvents.
- It may also be used to seal various samples, thereby isolating them from atmospheric CO2 for a period of at least 1 month.
Specifications
Specifications
| Diameter (Metric) Inner | 11 mm |
| Color | White, Silver |
| Material | PTFE, Aluminum (Seal) |
| Septum | Silicone |
| No. per Pack | 1000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction