Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Crimped Wire Wheel Brush with 6 in. Brush Diameter
SDP

Catalog No. 19174731 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
For Use With (Equipment):
1 and 1/4 in. Rotating Shaft
1 in. Rotating Shaft
1/2 in. Rotating Shaft
3/4 in. Rotating Shaft
5/8 in. Rotating Shaft
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-174-731 1 in. Rotating Shaft
19-174-728 5/8 in. Rotating Shaft
19-174-729 1/2 in. Rotating Shaft
19-174-730 3/4 in. Rotating Shaft
19-174-732 1 and 1/4 in. Rotating Shaft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-174-731 Supplier Ampco Supplier No. WB44C
Add to Cart
Add to Cart

Compact crimped wire Wheel Brush designed for spark-free surface preparation and cleaning of industrial equipment.

  • 1 in. face width
  • Max safe speed: 6,000 RPM

Specifications

Product Type Wheel Brush
Diameter (English) 6 in.
For Use With (Equipment) 1 in. Rotating Shaft
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.