Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Cross Arm Strap

Catalog No. 17103783
Change view
Click to view available options
Dimensions (L x W):
36 x 3.9 in.
48 x 3.9 in.
72 x 3.9 in.
120 x 3.9 in.
360 x 3.9 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-103-783 36 x 3.9 in.
17-103-784 48 x 3.9 in.
17-103-785 72 x 3.9 in.
17-103-786 120 x 3.9 in.
17-103-787 360 x 3.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-103-783 Supplier Werner Co. Supplier No. A111003
Add to Cart
Add to Cart

Cross arm strap with web, O-Ring, and D-ring.

Made with durable polyester webbing. Features large O-ring and standard D-ring for pass through.

Specifications

Width (Metric) 9.91 cm
Strength 5,000 lb. MBS
Product Type Cross-arm Strap
Includes D-ring, O-ring
Dimensions (L x W) 36 x 3.9 in.
Dimensions (L x W x H) 36 x 3.9 x 0.4 in.
Weight (English) 1.104 lb
Width (English) 3.9 in.
Height (English) 0.4 in.
Weight (Metric) 0.5 kg
Height (Metric) 1.016 cm
For Use With (Equipment) Secure Structures
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.