Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crucible, Nickel, With Lid
SDPSCI_ED

Catalog No. S16084 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16084 100 mL
S16041 25 mL
S15689 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S16084 Supplier United Scientific™ Supplier No. NCR100
Add to Cart
Add to Cart

Nickel crucibles are suitable for fusions.

  • Sheet nickel crucible with unibody design
  • Designed to withstand temperatures up to 600°C
  • Polished inside and out
  • Cover is included

Specifications

Material Nickel
Max. Temperature (Metric) Max. Temp 600°C
Capacity (Metric) 100 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 57 mm
Height (Metric) 56 mm
Product Type Nickel
Shape Tall Form

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.