Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crucible, Porous Bottom, Porcelain 25 mL
SDPSCI_ED

Catalog No. S15763 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Porosity:
Fine
Medium
Very Fine
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity
S15763 Very Fine
S15708 Medium
S15765 Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S15763 Supplier United Scientific™ Supplier No. JCP25012
Add to Cart
Add to Cart

Crucibles provide a consistent flow rate.

  • Pack of 8 porous-bottom crucibles with 25 mL capacity.
  • Features a molded-in porous disc with stable porosity and consistent flow rate.
  • Autoclavable
  • Glazed inside and out, except for outside bottom and rim

Specifications

Material Porcelain
Capacity (Metric) 25 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 36 mm
Product Type Glazed
Porosity Very Fine
Shape Tall Form
Diameter (Metric) Base 24 mm
Size 1.2 μ Pore Diameter

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.