Learn More
United Scientific™ Crucible, Porous Bottom, Porcelain 25 mL

Shop All United Scientific Supplies, Inc Products


Description
- Pack of 8 porous-bottom crucibles with 25 mL capacity.
- Features a molded-in porous disc with stable porosity and consistent flow rate.
- Autoclavable
- Glazed inside and out, except for outside bottom and rim
Specifications
Specifications
| Material | Porcelain |
| Capacity (Metric) | 25 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 36 mm |
| Product Type | Glazed |
| Porosity | Fine |
| Shape | Tall Form |
| Diameter (Metric) Base | 24 mm |
| Size | 5 μ Pore Diameter |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.