Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ Crumble Disks™ Animal Diet

Click to view available options
Quantity:
36/Box
72/Box
Flavor:
Banana
Specifications
Specifications
| Product Type | Crumble Disks |
| Calories | 116.9 |
| Components | Dextrose, Casein, Cellulose, Corn Starch, Sucrose, Mineral Mix, Canola Oil, Maltodextrin, Tablet Binder, Choline Dihydrogen Citrate, Vitamin Mix, Ascorbic Acid, DL-Methionine, BHA, Natural and Artificial Flavors, Acesulfame Potassium, Citric Acid |
| Flavor | Banana |
| Format | Crumbles |
| For Use With (Application) | GLP and TOX studies |
| Particle Shape | Crumble Disks |
| Quantity | 72/Box |
| Storage Requirements | Cool dry place |
| Diameter (English) | 1.75 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction