Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CRV Vinyl Cleanroom Tape - 2 in. wide
SDP

Catalog No. p-3348141 Shop All Micronova Manufacturing Products
Click to view available options
Color:
Transparent
Yellow

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Adhesive Type Rubber, Synthetic
Color Transparent
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Vinyl tape
Sterility Non-sterile
For Use With (Application) For sealing curved and irregular surfaces, aisle marking, labeling, clean packaging, color coding
Dimensions (LxW) 36 yd. x 2 in. (32.91 m x 5.08 cm)
Length (English) 36 yd.
Length (Metric) 32.91 m
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.