Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ CRVpro Direct Drive Rotary Vane Vacuum Pump

Catalog No. 01184155
Change view
Click to view available options
Air Displacement:
158 L/min. (at 60 Hz)
303 L/min (at 60 Hz)
363 L/min (at 60 Hz)
433 L/min (at 60 Hz)
518 L/min (at 60 Hz)
521 L/min (at 60 Hz)
626 L/min (at 60 Hz)
Voltage:
115 V
230 V
Model:
CRVpro 16
CRVpro 24
CRVpro 30
CRVpro8
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Air Displacement Voltage Model
01-184-155 158 L/min. (at 60 Hz) 115 V CRVpro8
01-184-156 158 L/min. (at 60 Hz) 230 V CRVpro8
01-184-109 303 L/min (at 60 Hz) 230 V CRVpro 16
01-184-108 363 L/min (at 60 Hz) 115 V CRVpro 16
01-184-111 433 L/min (at 60 Hz) 230 V CRVpro 24
01-184-110 518 L/min (at 60 Hz) 115 V CRVpro 24
01-184-113 521 L/min (at 60 Hz) 230 V CRVpro 30
01-184-112 626 L/min (at 60 Hz) 115 V CRVpro 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-184-155 Supplier Welch™ Supplier No. 308101
Only null left
Add to Cart
Add to Cart
Request a Quote

Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps

  • Runs 10°C cooler than comparable pumps
  • Slows corrosion
  • Has 40% larger oil capacity than comparable pumps
  • Dilutes aggressive chemicals
  • Has chemical resistant coating in oil case and pump module
  • Protects non-moving parts

Ultimate pressure

  • Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
  • Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
  • With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)

Specifications

Motor Type IP44
Motor Speed 1450 rpm at 50 Hz; 1740 rpm at 60 Hz
Certifications/Compliance cUL and CE
Dimensions (L x W x H) 46.3 x 15.7 x 23.0 cm (18.2 x 6.1 x 9.1 in.)
Model CRVpro8
Noise Level 50 dB
Plug Type US (NEMA - 5)
Weight (English) 49.6 lb.
Weight (Metric) 22.5 kg
Product Line Vacuum Pump
Frequency 60 Hz
Pump Type Rotary Vane Vacuum Pump
Air Displacement 158 L/min. (at 60 Hz)
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.