Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cryo/Freezer Boxes PROMO

Catalog No. 03395456S24 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
3 x 3 x 2 in.
5 x 5 x 2 in.
5 x 5 x 3 in.
5.75 x 5.75 x 4.8 in.
Includes:
Bottom Drain Holes, Lid
Bottom Drain Holes, Lid, 25-Cell Divider
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes
03-395-456S24 5 x 5 x 3 in. Bottom Drain Holes, Lid
03-395-451S24 3 x 3 x 2 in. Bottom Drain Holes, Lid
03-395-463S24 3 x 3 x 2 in. Bottom Drain Holes, Lid, 25-Cell Divider
03-395-455S24 5 x 5 x 2 in. Bottom Drain Holes, Lid
03-395-454S24 5.75 x 5.75 x 4.8 in. Bottom Drain Holes, Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-395-456S24

Requires

Boxes without dividers require your choice of Cat. Nos. 03-395-450, -452, -453, -457 to -462

Choice of boxes and dividers to accommodate tubes from 0.5 to 50 mL.

Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Durable white fiberboard to protect samples
  • Surface is easy to write on for identification
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
  • Catalog numbers are printed on box lids for easy reorder
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C

Choice of sizes and dividers for flexibility

  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs changed

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; and in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

Order Info

Sold individually, with or without dividers as noted in table.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Cardboard
Closure Type Lid
Color White
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Cryogenic Storage of Samples
For Use With (Equipment) Liquid Nitrogen Tank, Mechanical Freezer
Includes Bottom Drain Holes, Lid
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Dimensions (L x W x H) 5 x 5 x 3 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.