Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap
GREENER_CHOICE

Catalog No. p-7075343 Shop All Greiner Bio-One Products
Click to view available options
Closure Color:
Blue
Green
Natural
Orange
Red
Yellow
Bottom Shape:
Round
Round (Starfoot)
Style:
ID Writing Area
No Writig Area
No Writing Area
Thread Style:
External
Internal
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of high-grade polypropylene which guarantees high thermal resistance.

  • Internal thread has silicone gasket
  • With ID writing area
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Polyethylener case
  • With or without star foot base
  • Dia. x Height: 12
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12.5 mm
Product Type Cryogenic Storage Tube
Closure Color Green
Capacity (Metric) 2 mL
Bottom Shape Round (Starfoot)
Material Polypropylene
Thread Style Internal
Includes Starfoot Base, ID writing area and 150 white cap inserts
Length (Metric) 48 mm
Packaging Polyethylene case
Style ID Writing Area
Sterility Sterile
Closure Type Threaded
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.