Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cryogenic Storage Chest Freezers

Catalog No. p-4530950
Click to view available options
Electrical Requirements:
208 - 230 V 60 Hz
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 13-986-61

Supplier: Thermo Scientific™ ULT71509D

Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Maintain uniform temperatures of -140° and -150°C (safely below the -130°C glass transition temperature of water).

Maintain uniform temperatures of -140° and -150°C (safely below the -130°C glass transition temperature of water) with Thermo Scientific™ Cryogenic Storage Chest Freezers. These freezers offer mechanical cryopreservation for long-term biological storage and are safer and more convenient than LN2 systems.

Features:
  • Top-to-bottom temperature uniformity is dramatically improved when compared to LN2 vapor.
  • Cell viability is improved as biologically relevant, thermally driven reactions are not known to occur.
  • System offers manual defrost.

Refrigeration System:

  • Exclusive mixed refrigerant autocascade with a single, orbital air-cooled compressor
  • Downfeed evaporator
  • High-capacity air-cooled condenser with dual condenser fans
  • Washable condenser filter

IntrLogic™ Microprocessor Control System:

  • Touchpad data entry with digital display of all functions
  • Key-operated main power and alarm switch for setpoint security
  • Setpoints adjustable in 1°C increments
  • Independent operating temperature and high/low limit alarm functions

Alarm System:

  • Power failure or temperature deviation triggers audible and visual warning.
  • Automatic Incident Monitor identifies temperature deviation beyond alarm setpoints.
  • System includes adjustable safety alarm with automatic, continuous charge battery backup and digital battery indicator.
  • System includes touchpad alarm test function RS-232 data port with system software.
  • Exterior alarm contacts for connection to remote monitoring system.

Monitoring System:

  • Lifeguard compressor protection to monitor performance and automatically adjust to internal and external conditions
  • Extreme Ambient Alert that warns if room temperature can affect performance
  • Voltage Boost Indicator that advises of low source voltage below safe parameters and indicates voltage boost system is activated
  • On-board power monitoring with digital readout of incoming line voltage
  • Built-in surge suppressor
  • "Clean Filter" indicator

Construction:

  • Low-profile design for easy access to inventory
  • Heavy-gauge steel cabinet with high-impact powder paint finish
  • Heavy-duty counterbalanced lid with integrated keyed lock and independent sublids
  • Double-seal lid gaskets minimize frost buildup
  • Minimum 5″ (12.7cm) foamed-in-place closed-cell, CFC-free urethane insulation
  • Access port, 1″ (2.54cm) diameter, with cap
  • Recessed heavy-duty swivel casters

Ordering Information:

Uses standard Thermo Scientific inventory racks and fiberboard boxes, available separately. 208/230V model comes with P6 plug. 380V and 220/240V models require a hardwire connection.

TRUSTED_SUSTAINABILITY

Specifications

Type Mechanical Cryogenic
Capacity (English) 6.8 cu. ft.
Capacity (Metric) 193 L
Temperature Range -150°C
Cabinet Material Heavy-gauge Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Certifications/Compliance CE
Style Chest
Condenser Type Air Cooled
Control Type Push Button LED
Defrost Manual
Lid Heavy-duty counterbalanced lid with integrated keyed lock and insulated sublids
Model Thermo Scientific
Water Cooled Not available
Dimensions (D x W x H) Interior 19 x 32.5 cm x 26.5 in. (48.3 x 59.7 x 67.4 cm)
Dimensions (L x W x H) Exterior 29 x 58 x 42.75 in. (73.7 x 147.4 x 108.6 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder 7-day Chart Recorder (Optional)
Data Outputs 4-20mA, dry contacts - stancard
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 23 A
Plug Type P6
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Voltage Compensation Buck/Boost
Compressor Air-cooled
Shipping Weight (English) 825 lb.
Shipping Weight (Metric) 374 kg
Weight (English) 775 lb.
Weight (Metric) 351 kg
Holds Boxes (144)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.