Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CryoMed™ CTS Series Medical Device Freezers with OPC UA PROMO
Click to view available options
Capacity (Metric):
48 L
Dimensions (D x W x H) Interior:
33 x 48.3 x 30.5 cm
Dimensions (DxWxH) Exterior:
61 x 125.2 x 55.1 cm
Type:
Freezer without Printer
Description
User-friendly operation with enhanced data traceability
- Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
- OPC UA (ethernet) serial communication protocol
- Factory-issued certificates
- Six pre-set freezing profiles and space for up to 14 user-defined, 'custom' freeze profiles
- Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
- USB data export of .pdf file run logs support 21 CFR part 11
- User security: 3 levels of user accessibility
- 'Run last' feature allows the same profile to be run consecutively with the touch of a button
- PC interface software provides remote operation capabilities, run review, and custom profile creation
Real-time run monitoring for sample protection
- Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing 'real time' responsiveness
- Standard alarms to alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
- Remote alarm contacts
- Optional thermal printer
Reliable temperature performance for high throughput usage
- Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
- Preventative maintenance indicator for LN2 solenoid replacement limits downtime
- Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
- Compatible with VHP cleaning techniques
- Environmentally friendly insulating foam
- Type 304 stainless steel with exterior powder-coat finish
Warranty varies by region. Check with your local representative for more information.
Specifications
Specifications
| Type | Freezer without Printer |
| Capacity (Metric) | 48 L |
| Temperature Range | -180°C to +50°C |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | cULus |
| Display | Touchscreen |
| Sample Loading | Front-loading |
| Dimensions (DxWxH) Exterior | 61 x 125.2 x 55.1 cm |
| Dimensions (D x W x H) Interior | 33 x 48.3 x 30.5 cm |
| Data Outputs | USB and OPC UA (Ethernet) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction