Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Starter Packages PROMO

Catalog No. 74-02R-HGBRPM
Click to view available options
Model:
CryoPlus 1 Vapor Phase Starter Kit
CryoPlus 2 Vapor Phase Starter Kit
CryoPlus 3 Vapor Phase Starter Kit
CryoPlus 4 Vapor Phase Starter Kit
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 74-02R-HGBRPM

Supplier: Thermo Scientific™ 7402RHGBRPM

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

CryoPlus™ Vapor Phase Starter Packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.

  • Four capacities: 90 L CryoPlus 1, 200 L CryoPlus 2, 340 L CryoPlus 3 and 552 L CryoPlus 4
  • 2 mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
  • Top-mounted control panel allow easy access to the microprocessor controller for programming
  • Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
  • 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
  • Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
  • Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
  • Vacuum insulated with stainless steel interior
  • LN2 transfer hose included
TRUSTED_SUSTAINABILITY

Specifications

Type Auto-Fill LN2 Cryo
Capacity (Metric) 200 L
Certifications/Compliance CE, CFDA, cULus
Display Microprocessor, LED
Includes CryoPlus 2 (model 7402), hot gas bypass option, 10 storage racks, 3.5 inch riser
Product Line CryoPlus
Model CryoPlus 2 Vapor Phase Starter Kit
Dimensions (L x W x H) Exterior 34 x 28.5 x 41 in. (86.4 x 72.4 x 104.1 cm)
Access Security Cabinet and Microprocessor Key Lock
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Vial Capacity 13,500 x 2 mL
Shipping Weight (English) 480 lb.
Shipping Weight (Metric) 217.7 kg
Holds Vials (13,500 x 2 mL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.