Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers

Catalog No. p-4530480
Click to view available options
For Use With (Equipment):
CryoPlus 1
CryoPlus 1, 2, 3, 4
CryoPlus 2
CryoPlus 3
CryoPlus 4
Holds:
Bags (25 mL)
Fenwal 4R5461 Bags (250 mL)
Fenwal 4R5462 Bags (500 mL)
Fenwal 4R9951 Bags (50 mL)
Gambro DF-200 Bags (500 mL)
Gambro DF-700 Bags (700 mL)
Vials (2 mL)
Type:
Canister
Canister Cane Storage, Vapor Phase
Frames, Liquid Phase
Frames, Vapor Phase
Platform Divider
Sliding Canister

Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.

Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.

Frames (liquid)

  • 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
  • 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
  • 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
  • 500mL bag capacity, Gambro DF-200, holds 4 canisters
  • 700mL bag capacity, Gambro DF-700, holds 4 canisters

Canisters

  • 50mL bag capacity, Fenwal 4R9951, swing arm canister
  • 250mL bag capacity, Fenwal 4R5461, sliding canister
  • 500mL bag capacity, Fenwal 4R5462, sliding canister
  • 500mL bag capacity, Gambro DF-200, sliding canister
  • 500mL bag capacity, Gambro DF-200, swing arm canister
  • 700mL bag capacity, Gambro DF-700, sliding arm canister
  • 700mL bag capacity, Gambro DF-700, swing arm canister

Platform Dividers

  • 50mL Fenwal 4R9951 for frames and canisters
  • 250mL Fenwal 4R5461 for frames and canisters
  • 500mL Fenwal 4R5462 for frames and canisters
  • 500mL Gambro DF-200 for frames and canisters
  • 700mL Gambro DF-700 for frames and canisters
TRUSTED_SUSTAINABILITY

Specifications

Type Platform Divider
Capacity (Metric) 700 mL
Door Style Sliding
For Use With (Equipment) CryoPlus 3
Holds Gambro DF-200 Bags (500 mL)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.