Learn More
Thermo Scientific™ CryoPlus™ Series Racks and Holders

Description
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Vertical Racks, Liquid Phase
- 2mL, 5 cardboard boxes (100 cell divider)
- 2mL, 12 carboard boxes (25 cell divider)
Vertical Racks, Vapor Phase
- 2mL, 4 cardboard boxes (100 cell divider)
Square Racks, Liquid Phase
- 2mL, 12 cardboard boxes (100 cell divider)
- 2mL, 13 cardboard boxes (100 cell divider)
- 2mL, 13 stainless steel boxes (100 cell divider)
- 4mL, 8 cardboard boxes (100 cell divider)
- 4mL, 8 stainless steel boxes (100 cell divider)
- 5mL, 7 cardboard boxes (100 cell divider)
Square Racks, Vapor Phase
- 2mL, 11 cardboard boxes (100 cell divider)
- 2mL, 11 stainless steel boxes (100 cell divider)
- 4mL, 7 cardboard boxes (100 cell divider)
- 4mL, 7 stainless steel boxes (100 cell divider)
- 5mL, 6 cardboard boxes (100 cell divider)
Canister Cane Storage, Vapor Phase
- 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters
Arrowhead Racks, Liquid Phase
- 2mL, 12 cardboard boxes (81 cell divider)
- 2mL, 13 cardboard boxes (81 cell divider)
- 2mL, 12 stainless steel boxes (81 cell divider)
- 4mL, 8 cardboard boxes (81 cell divider)
- 4mL, 8 stainless steel boxes (81 cell divider)
- 5mL, 7 cardboard boxes (81 cell divider)
Arrowhead Racks, Vapor Phase
- 2mL, 11 cardboard boxes (81 cell divider)
- 2mL, 11 stainless steel boxes (81 cell divider)
- 2mL, 10 cardboard boxes (81 cell divider)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Type | Square Rack, Vapor Phase |
Capacity (English) | 7.06 cu. ft. |
Capacity (Metric) | 2 mL |
For Use With (Equipment) | CryoPlus 1, 2, 3, 4 |
Includes | 11 Cardboard Boxes (100 Cell Divider) |
Holds | 11 Boxes/Rack |
Rack Capacity | 11 Boxes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.