Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Vapor Phase Starter Packages
Click to view available options
Includes:
CryoPlus 4 (model 7406), 3.5 in. riser
Electrical Requirements:
115 V, 60 Hz
Description
Thermo Scientific CryoPlus starter packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.
- Four capacities: 90 L CryoPlus 1, 200 L CryoPlus 2, 340 L CryoPlus 3 and 552 L CryoPlus 4
- 2 mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
- Top-mounted control panel allow easy access to the microprocessor controller for programming
- Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
- 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
- Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
- Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
- Vacuum insulated with stainless steel interior
Specifications
Specifications
| Type | Auto-Fill LN2 Cryo |
| Capacity (English) | 19.4 cu. ft. |
| Capacity (Metric) | 552 L |
| No. of Doors | 1 |
| Interior | Stainless Steel |
| Certifications/Compliance | CE, CFDA, cULus |
| Style | Upright |
| Display | Microprocessor, LED |
| Includes | CryoPlus 4 (model 7406), 3.5 in. riser |
| Product Line | CryoPlus |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction