Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ CryoStar™ NX50 Cryostat With Blade Carrier
Shop All Epredia Products
Click to view available options
Configuration:
OP,High Profile Blade Holder
OP,Low Profile Blade Holder
OP,Steel Knife Holder
OPD,Low Profile Blade Carrier
OPD,Steel Blade Carrier
OPDV,High Profile Blade Carrier
OPH,Low Profile Blade Holder
OPH,Steel Knife Holder
OPHD,High-Profile Blade Carrier
OPHD,Low Profile Blade Carrier
OPHD,Steel Blade Carrier
OPHV,High Profile Blade Holder
OPHV,Low Profile Blade Holder
OPHVD,High Profile Blade Carrier
OPHVD,Low Profile Blade Carrier
OPHVD,Steel Blade Carrier
Voltage:
100/120 V
110/120 V
Description
The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.
Ergonomic/Safety features
- Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
- Body contoured band and integrated arm rest controls
- Motorised coarse advance to max 3 mm/s
- Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
- Handwheel lock, blade guard and magnetic blade removal tool
- 3 Program memory for storage of regular sectioning parameters
- Touch screen operation with intuitive software to accommodate multiple users
- Manual sectioning - For motorized sectioning please see the NX70 cryostat
- Spacious stainless steel chamber for workflow organisation
- Chamber cooling to -25°C±2°C (at 20°C ambient)
- Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
- Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
- 18 cryobar storage positions including 1 quick freeze location
- Integrated peltier fast freezing device rapidly cools to -57°C±3°C
- Vacutome (Optional) for stretching of cryosections
- Manual light touch rotary flywheel
- Section thickness from 0.5 μm to 500 μm
- Precise stepping motor blade advance for minimal vibration
- when sectioning
- Vertical stroke length of 64 mm
- 48 mm horizontal feed range
- 20 μm specimen retraction on return stroke, with optical indication
- Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation
- Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
- Optional features include integrated height control, cold disinfection module and vacutome system
Specifications
Specifications
| Product Type | Cryostat with Carrier |
| Includes | Object Cooling, Peltier, Height Adjustment, Steel Blade Carrier |
| Configuration | OPH,Steel Knife Holder |
| Frequency | 50/60 Hz |
| Voltage | 110/120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction