Learn More
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 1.5 mL |
| No. per Pack | 48 |
| RNase Free | Yes |
| Dnase Free | Yes |
| Barcode | 2D SafeCode |
| Quantity | 480 (10 Racks of 48 Vials) |
| Product Type | Coded Cryobank Vial System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.