Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ CryoStorage Vial Racks

Catalog No. 14278183 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
0.5 mL Vials
1.0 mL Vials
1.5 mL Vials
2.0 mL Vials
4.0 mL Vials
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-278-183 0.5 mL Vials
14-278-184 1.0 mL Vials
14-278-185 1.5 mL Vials
14-278-186 2.0 mL Vials
14-278-187 4.0 mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-278-183 Supplier Eppendorf™ Supplier No. 0030119193
Add to Cart
Add to Cart

Provide organized storage and easy sample recognition for secure identification in cryogenic applications.

  • ECC 200 error correction function enables safe code reading even when codes are up to 30% damaged
  • Temperature range: -196°C (gas phase of LN2) to +121°C
  • Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
  • Pre-capped and pre-racked for comfortable handling
  • Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
  • These vials have an automation-compatible lid style. The inner shape of the vial lid fits standard de-capper systems. The twistlock bottom of the vial prevents it from rotating within the rack when being opened.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Holds 0.5 mL Vials
Quantity 1Pk. x 10 Pc.
Array 12 x 8
Material Polypropylene
Type Cryogenic Vial Rack
Capacity (Metric) 96 x 0.5 mL
Withstand Temperature (Metric) -196°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.