Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish
SDPSCI_ED

Catalog No. S82958 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S82958 100 mL
S82955 20 mL
S82956 40 mL
S82957 60 mL
S82959 150 mL
S82960 300 mL
S82961 500 mL
S82962 1000 mL
S82963 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S82958 Supplier United Scientific Supplies Supplier No. UNCRDSHFB100
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

CrystalClear™ Flat Bottom Crystallizing Dishes, made from industrial grade borosilicate 3.3 glass, are designed for repeated laboratory use.

  • Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
  • Include printed marking spots.
  • Flat bottom and sides.
  • Autoclavable at 121°C.
  • Strain Point: -515°C.
  • Annealing Point: 565°C.
  • Softening Point: 820°C.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 100 mL
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Crystallizing Dish
Volume (Metric) Working 100 mL
No. per Pack 6 Pk.
Height (Metric) 40 mm
Diameter (Metric) 70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.