Learn More
United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish with Spout

Shop All United Scientific Supplies, Inc Products


Description
- Designed for repeated laboratory use, United Scientific™ CrystalClear™ crystallizing dishes are made from industrial grade borosilicate 3.3 glass.
- Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
- Easy to pour spout and reinforced beaded rims are fire-polished to reduce chipping.
- Include printed marking spots.
- Flat bottom.
- Autoclavable at 121°C.
- Strain Point: -515°C.
- Annealing Point: 565°C.
- Softening Point: 820°C.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 300 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Type | Crystallizing Dish |
| Volume (Metric) Working | 300 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.