Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cincinnati Surgical Keith's Straight Abdominal Triangular Point Sterile Needles

Click to view available options
Length (Metric):
6.3 cm
7.3 cm
Description
- Available in two sizes: 2-1/2 and 2-7/8
Specifications
Specifications
| Includes | Stainless steel |
| Length (English) | 2.5 in. |
| Length (Metric) | 6.3 cm |
| Product Type | Triangular Point Needles |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction