Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PURELL™ CS8 Hand Sanitizer Dispenser
Shop All Gojo Industries, Inc. Products

Click to view available options
Color:
Graphite
White
Description
- Hand sanitizer dispensers
- Touch-free
Specifications
Specifications
| Product Type | Hand Sanitizer Dispenser |
| Color | White |
| Length (Metric) | 3.93 cm |
| Width (Metric) | 5.79 cm |
| Height (Metric) | 10.31 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Front-loading with Opening |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction