Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PURELL™ CS8 Soap Dispenser
Shop All Gojo Industries, Inc. Products

Click to view available options
Color:
Graphite
White
Description
- PURELL CS8 touch-free soap dispenser
- 1200 mL CS8 HEALTHY SOAP used for refills
- Pack of 1

Specifications
Specifications
Product Type | Soap Dispenser |
Color | White |
Length (Metric) | 3.93 cm |
Width (Metric) | 5.79 cm |
Height (Metric) | 10.31 cm |
Holds | Hand Soap |
Material | Plastic |
Mounting | Wall Mount |
No. of Compartments | 1 |
Product Style | Front-loading with Opening |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction