Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN CSM Short Isolator Gloves (Two-Piece Glove System)

Click to view available options
Size:
6
7
8
9
10
Thickness (English):
15 mil
24 mil
Thickness (Metric):
0.38 mm
Description
- Two-Piece Glove System with PIERCAN sleeve
- Thickness: 15 mil
- Length: 13 in.
- Hand Size: 6 to 10
- Ambidextrous
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
Specifications
Color | White |
Hand | Ambidextrous |
Latex Free | Yes |
Material | CSM |
Size | 10 |
Temperature (English) Max. | 260°F |
Temperature (Metric) Max | 126°C |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Grip Design | Smooth |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction