Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes

Catalog No. 14816427 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
Needle Gauge:
23 G
26 G
Model:
1001 GF
1002 GF
1005 GF
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model
14-816-427 2.5 mL 23 G 1002 GF
14-816-425 1 mL 23 G 1001 GF
14-816-426 1 mL 26 G 1001 GF
14-816-428 2.5 mL 26 G 1002 GF
14-816-429 5 mL 23 G 1005 GF
14-785-705 5 mL 26 G 1005 GF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-816-427 Supplier Hamilton™ Supplier No. 209683
Add to Cart
Add to Cart

Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.

  • Performs over a large temperature range up to 200°C
  • Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
  • Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
  • Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
  • Available in volumes ranging from 1 to 5mL

Specifications

Autoclavable Not Autoclavable
Needle Gauge 23 G
Diameter (English) Inner Needle 0.0133 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2 in.
Length (Metric) 50.8 mm
Product Type Gastight, Headspace Syringe
Max. Pressure 29 psig (2 bar)
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) 68°F
Model 1002 GF
Min. Temperature (Metric) 20°C
Quantity 1/Pk.
Volume (Metric) 2.5 mL
Needle Point Style 5
For Use With (Equipment) CTC LEAP CombiPAL Autosampler
Connection Type Glue-Free
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.