Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ CTC PAL RTC Removable Needle LC Syringe
SDP

Catalog No. SG002880 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
Needle Gauge:
22 G
Diameter (Metric) Outer Needle:
0.72 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle
SG002880 10 μL 22 G 0.72 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG002880 Supplier Trajan™ Supplier No. 002880

missing translation for 'validMainframeMsg'

Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.

CTC PAL RTC (Robotic Tool Change) LC Syringes

  • High quality solutions for liquid handling
  • Gas tight
  • Length: 57mm
  • LC Tip Style

Specifications

Material PTFE (Plunger)
Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) High performance liquid chromatology
Length (English) Needle 2.24 in.
Product Type HPLC Autosampler Syringe
Model 10R-RTC/RSH-GT-5.7/0.72LC
Quantity 1 Ea.
Volume (Metric) 10 μL
Needle Point Style LC
For Use With (Equipment) CTC PAL RTC
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.