Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NSGF Series Sterile Nitrile Cleanroom Gloves

Catalog No. 19050369
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile hand-specific cleanroom gloves are 12 in. in length and are recommended for Class 100 or higher controlled environments.

  • 100% powder free nitrile construction provides strength and puncture resistance
  • Bisque finish for superior grip
  • Folded cuff offers aseptic donning
  • Hand specific
  • Thickness: 5 mil

Specifications

Certifications/Compliance FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600
Cleanroom Class Class 100 (ISO 5)
Color Cream
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model NSGF700
Series NSGF Series
Tensile Strength 14 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.