Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI CHS Series 12 in. Class 10 Latex Gloves

Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
- Washed with deionized water to ensure consistent particle and extractable controls
- Acceptable for use in ISO Class 4 or higher controlled environments
- Made from 100% natural rubber latex
- Leak tested and processed to reduce chemicals known to cause skin irritation
- Double chlorinated to broaden chemical resistance
- With textured surface for secure wet or dry grip
- Tapered, beaded cuff prevents roll down and seals glove over garment sleeve
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-05, MIL STD-105E, IEST-RP-CC005.2 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Latex |
| Size | 7.5 |
| Sterility | Non-sterile |
| Thickness (English) | 6.5 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction