Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI Industrial Powder Free Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Black, soft feel
- Textured finger tips and palm for secure grip
- Tapered, beaded cuff
- Latex-free
- 10″ Length, Ambidextrous
- Leak tested
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D3578-05, MIL STD 105E |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Black |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 2X-Large |
| Thickness (English) | 5 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction