Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI NWCP Series Nitrile Co-Polymer Cleanroom Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- For use in Class 10 (M2.5) compatible or higher controlled environments
- 100% nitrile (powder free; contains no latex proteins)
- Antistatic and leak-tested
- Textured for critical handling
- Tapered, beaded cuff
- Length: 30.5 cm (12 in.)
- Color: White
Qualified for use in the pharmaceutical industry
Specifications
Specifications
Certifications/Compliance | ASTM D3578-95 |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction