Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI NPX Series White Nitrile Gloves
Click to view available options
Size:
Small
2X-Large
Description
- White nitrile
- Powder free
- Textured finger tips and palm
- 10 in. Length
- Ambidextrous
- Tapered, Beaded Cuff
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM D 3578-95 Standards, MIL STD-105E, 21 CFR 177-2600 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Healthcare, Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 2X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction