Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI Spunbonded Polypropylene Shoe Covers
GREENER_CHOICE

Catalog No. p-3202976
Click to view available options
Sole Type:
Non-skid
Standard
This item is not returnable. View return policy
This item is not returnable. View return policy

Strong and durable shoe covers are made from a lightweight material that offers breathability and comfort.

  • Lightweight material offers comfort and breathability,while maintaing snug, full coverage
  • Made from spunbond polypropylene
  • Individually inspected for stitching, sizing, materials and workmanship
  • Lot traceability
  • Size: X-Large
  • Color: Blue

Specifications

Size X-Large
Material Spunbond Polypropylene
Color Blue
Disposable Single-use
Sterility Non-sterile
Sole Type Standard
Packaging Quantity 50 Pairs/Pk.
Dimensions (L x W) 18 x 7 in. (45.72 x 17.78cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.