Learn More
Puritan™ Hospital Standard Cotton Swab
Description
For use with:
- Medical - Cleaning wounds, Applying medicines, salves and dressings
- Cosmetic/tattoos
- Industrial - Cleaning machinery and instruments
Specifications
Specifications
| Length (Metric) | 15.24 cm |
| No. per Pack | 10 boxes of 100 individually wrapped swabs = 1,000/cs |
| Quantity | 1000/Cs. |
| Length (English) | 6in. |
| Handle Material | Wood |
| Tip Material | Cotton |
| Tip Type | Standard |
| Sterility | Sterile |
| Diameter (English) Tip | 0.188 in. |
| Diameter (Metric) Tip | 4.77 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.