Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ High-Capacity Micro Balance

Catalog No. 14557606
Click to view available options
Capacity:
61 g
Readability:
0.001 mg

Offering high accuracy and weighing performance. Sartorius Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.

  • Reliably weigh small samples directly into large sample vessels (up to 50 mL volumetric flask)
    • Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
    • No more wasting of expensive samples
    • Save costs by eliminating the need for using weigh boats and/or weigh paper
    • Extended space on large 50 mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
  • Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
  • Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure and humidity) within the weighing chamber
  • Two full-resolution (S) and two Polyrange (P) models available
  • All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
  • Guide-assisted leveling (graphically shows which way to move the leveling feet)
  • Q-Apps available - standard and customized

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
Connection Type RS-232, USB, Ethernet (Bluetooth or PS2 port is opt
Capacity 61 g
Display Type TFT Color Touchscreen
Readability 0.001 mg
Includes Titanium vessel holder; 30mm and 50mm weigh pans
Leveling Guide-assisted leveling
Linearity 0.020 mg
Material PBT, Stainless Steel, Glass, PVC
Model MSA66S-000-DH
Repeatability 0.004 mg
Stabilization Time 3.5 sec.
Temperature Range (Metric) 5°C to 40°C
Test Load 50 g
Type High-Capacity Micro Balance
Warranty 2 Years
Weighing Modes Mass unit conversion, density determination, stati
Width (Metric) Weighing cell: 222mm; display: 240mm
Height (Metric) Weighing cell: 232mm; display: 88mm (max)
Height (Metric) Chamber 181 mm
Depth (Metric) Weighing cell: 435mm; display: 358mm
Weight (Metric) 47 kg (pallet)
Electrical Requirements 100/240 VAC 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.