Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface
GSA_VAGREENER_CHOICE

Catalog No. 14561063 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.01 kg, 2.2 kg
1.2 kg
1.2 kg, 2.4 kg, 5.2 kg
150 g, 300 g, 620 g
2.2 kg
3.2 kg
320 g
5.2 kg
620 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Model:
Draft shield I: Motorized with ionizer
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Model
14-561-063 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-064 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-062 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-061 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-059 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-058 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-056 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-060 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-057 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 14-561-063 Supplier Sartorius Supplier No. MCA623P2S00I
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty and Services

10-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 150 g, 300 g, 620 g
Display Type Color TFT Touchscreen
Readability 1 mg, 2 mg, 5 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±1.5 mg
Model Draft shield I: Motorized with ionizer
Repeatability ±0.4 mg
Stabilization Time 0.8 s
Type Precision Balance
Warranty 10 years
Length (Metric) 470 mm
Width (Metric) 240 mm
Height (Metric) 122/284/373 mm
Weight (Metric) 6.7/8.3/10.2/11 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.