Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Precision (3-place) Balance, MCE User Interface
GSA_VAGREENER_CHOICE

Catalog No. 14561147 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.01 kg, 2.2 kg
1.2 kg
1.2 kg, 2.4 kg, 5.2 kg
150 g, 300 g, 620 g
2.2 kg
3.2 kg
320 g
5.2 kg
620 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Model:
Draft shield A: Motorized
Draft shield E: Small glass
Draft shield I: Motorized with ionizer
Draft shield R: Stainless steel frame
Draft shield U: Manual glass
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Model
14-561-147 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-155 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-153 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-152 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-150 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-149 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-154 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-151 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-148 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-164 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-162 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-161 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-159 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-158 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-156 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-163 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-160 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-157 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield E: Small glass
14-561-173 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-171 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-170 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-168 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-167 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-165 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-172 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-166 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-169 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-182 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield R: Stainless steel frame
14-561-265 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software Draft shield R: Stainless steel frame
14-561-269 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software Draft shield R: Stainless steel frame
14-561-174 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield R: Stainless steel frame
14-561-181 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield R: Stainless steel frame
14-561-178 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield R: Stainless steel frame
14-561-175 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield R: Stainless steel frame
14-561-190 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-191 320 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-189 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-188 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-186 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-185 3.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-183 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-187 1.01 kg, 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-184 1.2 kg, 2.4 kg, 5.2 kg Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
This item is not returnable. View return policy
Catalog No. 14-561-147 Supplier Sartorius Supplier No. MCE5203S2S00A
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty and Services

10-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 5.2 kg
Display Type TFT Touchscreen
Readability 1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±2 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield A: Motorized
Repeatability ±0.6 mg
Stabilization Time 1 sec
Type Precision Balance
Warranty 10 years
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 122/284/373 mm
Weight (Metric) 5.9/7.5/9.4/10.2 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.