Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Electronic Toploading Balances
- Sartorius Cubis™ II Precision (3-place) Balance, MCE User Interface
Sartorius Cubis™ II Precision (3-place) Balance, MCE User Interface

Catalog No. 14561182
Shop All Sartorius Products


| Catalog No. | Capacity | Includes | Model |
|---|---|---|---|
| 14-561-182 | 320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
| 14-561-155 | 320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-153 | 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-152 | 1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-150 | 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-149 | 3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-147 | 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-154 | 150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-151 | 1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-148 | 1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield A: Motorized |
| 14-561-164 | 320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-162 | 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-161 | 1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-159 | 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-158 | 3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-156 | 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-163 | 150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-160 | 1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-157 | 1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield E: Small glass |
| 14-561-173 | 320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-171 | 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-170 | 1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-168 | 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-167 | 3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-165 | 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-172 | 150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-166 | 1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-169 | 1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield I: Motorized with ionizer |
| 14-561-265 | 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | Draft shield R: Stainless steel frame |
| 14-561-269 | 3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | Draft shield R: Stainless steel frame |
| 14-561-174 | 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
| 14-561-181 | 150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
| 14-561-178 | 1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
| 14-561-175 | 1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
| 14-561-190 | 150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-191 | 320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-189 | 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-188 | 1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-186 | 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-185 | 3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-183 | 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-187 | 1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
| 14-561-184 | 1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty and Services
10-year warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Capacity | 320 g |
| Display Type | TFT Touchscreen |
| Readability | 1 mg |
| Includes | Balance, Accessories, Power supply, Manual, Factory test report |
| Linearity | ±0.6 mg |
| Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
| Model | Draft shield R: Stainless steel frame |
| Repeatability | ±0.4 mg |
| Stabilization Time | 0.8 s |
| Type | Precision Balance |
| Warranty | 10 years |
| Length (Metric) | 425 mm |
| Width (Metric) | 240 mm |
| Height (Metric) | 122/284/373 mm |
| Weight (Metric) | 5.9/7.5/9.4/10.2 kg |
| Electrical Requirements | 120/240 V |
| Voltage | 100/240 V |
| Frequency | 50/60 Hz (± 5%) |
| Legal for Trade | Class I |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.