Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface
GSA_VAGREENER_CHOICE

Catalog No. 14561100 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
11,200 g
20.2 kg
36.2 kg
50.2 kg
70.2 kg
Includes:
Balance Accessories, Power supply, Manual, Factory test report
Balance Accessories, Power supply, Manual, Factory test report, QP99 software
Readability:
0.1 g
0.1 g, 1 g
1 g
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Readability
14-561-100 20.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14-561-101 11,200 g Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14-561-099 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g, 1 g
14-561-103 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g
14-561-097 50.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14-561-096 70.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14-561-102 70.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g
14-561-098 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g
14-561-257 70.2 kg Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 14-561-100 Supplier Sartorius Supplier No. MCA20201S2S000
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty and Services

10-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 20.2 kg
Display Type Color TFT Touchscreen
Readability 0.1 g
Includes Balance Accessories, Power supply, Manual, Factory test report
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 2 sec.
Model No draft shield
Stabilization Time 1.5 sec.
Temperature Range (Metric) 0°C to +40°C
Type High Capacity Precision Balance
Warranty 10 years
Length (Metric) 400 mm
Width (Metric) 400 mm
Height (Metric) 126/159 mm
Weight (Metric) 15.8/17.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (± 5%)
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.