Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCA User Interface

Catalog No. 14561242 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
60 g, 120 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Model:
Draft shield A: Motorized
Draft shield I: Motorized with ionizer
Draft shield U: Manual glass
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Model
14-561-242 220 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Draft shield U: Manual glass
14-561-031 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14-561-011 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14-561-021 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14-561-234 120 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 software Draft shield I: Motorized with ionizer
14-561-008 220 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-561-242 Supplier Sartorius Supplier No. MCA225SUS00

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty and Services

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 220 g
Display Type Color TFT Touchscreen
Readability 0.01 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99
Languages English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 6 sec.
Model Draft shield U: Manual glass
Stabilization Time 2 sec.
Temperature Range (Metric) 0°C to +40°C
Type Semi-micro Balance
Warranty 10 years
Length (Metric) 450/355 weighing module/electronic module
Width (Metric) 240 mm
Height (Metric) 373/61 mm weighing/electrical module
Weight (Metric) 11, 12.5 kg
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.