Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CultiMaxx™ Shelving System for G-Rex 500M-CS Bioreactors
Click to view available options
No. of Shelves:
3
Material:
Stainless Steel
Stainless Steel (18/8)
Description
Maximize the capacity, increase throughput and optimize cell growth in your lab using the CultiMaxx shelving system in a range of large capacity CO2 Incubators.
Maximize incubator space
- These shelving systems are designed to support scale-out of the G-Rex 500M-CS* in cell therapy production.
- With an in-depth review of the shelving design, this new system provides up to a 150% increase in capacity for the G-Rex, or another way to look at it: 2 1/2 incubators in 1.
Easy installation
- Shelving systems are retrofittable and can be self-installed.
Specifications
Specifications
| Description | Shelving System to support G-Rex™ for Forma™ Steri-Cult™ 3310/3311 323L CO2 Incubator |
| For Use With (Equipment) | Forma Steri-Cult 3310/3311 CO2 Incubator |
| Material | Stainless Steel |
| No. of Shelves | 3 |
| Type | Shelf |
| Includes | 3 shelves |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction